Portable Bin & Shelf Cart, 36 in W x 61 in H x 24 in D, Black

  • Mfr # PBSC-2P-36S

  • Zoro # G722737434


product price:  $771.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Caster Material
Semi-Steel
Assembled
Yes
Finish
Powder Coat
Load Capacity
2,000 lbs
Overall Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBSC-2P-36S
Zoro #
G722737434
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
61 in
Overall Width
36 in
Overall Depth
24 in

Details

Caster Material
Semi-Steel
Item
Portable Cart
Assembled
Yes
Finish
Powder Coat
Load Capacity
2,000 lbs
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Color
Black

Description

All welded steel, Heavy Duty Portable Bin & Shelf Cart with 2 Pegboard Panels. Pegboard panel includes 1/4in holes on 1in centers. A perfect complement to any of our Pucel work stations. The convenience of a double sided cart allows everything for the job on one unit. Unit is an open frame construction that can be easily furnished with shelves, louvered or pegboard panels, and plastic bins. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 36in W x 24in D x 61in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.