
Portable Bin & Shelf Cart, 36 in W x 61 in H x 24 in D, Light Blue
Mfr # PBSC-L-36S
Zoro # G922720540
product price: $631.99
/eaKey Features
Material
All Welded Steel
Load Capacity
2,000 lbs
Finish
Powder Coat
Caster Material
Semi-Steel
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBSC-L-36S
Zoro #
G922720540
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
61 in
Overall Depth
24 in
Details
Material
All Welded Steel
Load Capacity
2,000 lbs
Finish
Powder Coat
Caster Material
Semi-Steel
Assembled
Yes
Color
Light Blue
Caster Type
2 Rigid, 2 Swivel
Item
Portable Cart
Description
All welded steel, Heavy Duty Portable Bin & Shelf Cart with Louvered Panel. Pegboard panel includes 1/4in holes on 1in centers. A perfect complement to any of our Pucel work stations. The convenience of a double sided cart allows everything for the job on one unit. Unit is an open frame construction that can be easily furnished with shelves, louvered or pegboard panels, and plastic bins. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 36in W x 24in D x 61in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.