
Portable Bin & Shelf Cart, 36 in W x 61 in H x 24 in D, Putty
Mfr # PBSC-L-36S
Zoro # G122720258
product price:Â $631.99
/eaKey Features
Caster Material
Semi-Steel
Overall Depth
24 in
Assembled
Yes
Overall Height
61 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBSC-L-36S
Zoro #
G122720258
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
61 in
Overall Width
36 in
Details
Caster Material
Semi-Steel
Item
Portable Cart
Assembled
Yes
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Load Capacity
2,000 lbs
Color
Putty
Material
All Welded Steel
Description
All welded steel, Heavy Duty Portable Bin & Shelf Cart with Louvered Panel. Pegboard panel includes 1/4in holes on 1in centers. A perfect complement to any of our Pucel work stations. The convenience of a double sided cart allows everything for the job on one unit. Unit is an open frame construction that can be easily furnished with shelves, louvered or pegboard panels, and plastic bins. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 36in W x 24in D x 61in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.