
Portable Bin & Shelf Cart with Pegboard, 36 in W x 61 in H x 24 in D, Red
Mfr # PBSC-P-36P
Zoro # G822715967
product price:Â $616.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
61 in
Color
Red
Caster Type
2 Rigid, 2 Swivel
Overall Width
36 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBSC-P-36P
Zoro #
G822715967
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
61 in
Overall Width
36 in
Overall Depth
24 in
Details
Color
Red
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Load Capacity
2,000 lbs
Caster Material
Phenolic
Assembled
Yes
Material
All Welded Steel
Item
Portable Cart
Description
All welded steel, Heavy Duty Portable Bin & Shelf Cart with Pegboard Panel. Pegboard panel includes 1/4in holes on 1in centers. A perfect complement to any of our Pucel work stations. The convenience of a double sided cart allows everything for the job on one unit. Unit is an open frame construction that can be easily furnished with shelves, louvered or pegboard panels, and plastic bins. 2 rigid, 2 swivel 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 36in W x 24in D x 61in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.