
Portable Cabinet Workbench, 1 Drawer, 42 in W x 24 in D x 34 in H, Gray
Mfr # LPC-42-1
Zoro # G222719039
product price:Â $768.99
/eaKey Features
Load Capacity
1,000 lbs
Material
Steel
Handle
L-Style
Overall Depth
24 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPC-42-1
Zoro #
G222719039
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
34 in
Width
42 in
Details
Load Capacity
1,000 lbs
Material
Steel
Handle
L-Style
Finish
Powder coat
Item
Mobile bench
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Mobile Cabinet Workbench with One Door & One Drawer. Top surface with 3in H back & endstops. 3/4in composite top added to steel top. Adjustable shelves in door cabinet section. Locking handle on doors. Drawer with telescoping ball bearing slides and cylin Der lock. Drawer size 17-1/4in W x 22-3/4in D x 4-1/4in H. Capacity for drawer 100 lbs. Capacity for unit 1,000 lbs. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Dimensions 42in W x 24in D x 34in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.