Portable Cabinet Workbench, 1 Drawer, 42 in W x 24 in D x 34 in H, Putty

  • Mfr # LPC-42-1

  • Zoro # G222720110


product price: $768.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Handle
Recessed Handle
Finish
Powder coat
Cabinet Door Type
Solid
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC-42-1
Zoro #
G222720110
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Drawer Depth
23.375 in
Drawer Width
17.125 in
Drawer Height
5"
Overall Height
34 in
Overall Width
42 in

Details

Assembled/Unassembled
Assembled
Handle
Recessed Handle
Finish
Powder coat
Cabinet Door Type
Solid
Drawer Load Rating
100 lbs
Item
Mobile bench
Color
Putty
Material
Steel
Capacity per Shelf
1,000 lbs
Number of Drawers
1
Work Surface Material
Composite
Number of Doors
1
Cabinet Locking Mechanism
Cylinder Lock
Includes
Side and backstops

Description

All welded steel, Heavy Duty Mobile Cabinet Workbench with One Door & One Drawer. Top surface with 3in H back & endstops. 3/4in composite top added to steel top. Adjustable shelves in door cabinet section. Locking handle on doors. Drawer with telescoping ball bearing slides and cylin Der lock. Drawer size 17-1/4in W x 22-3/4in D x 4-1/4in H. Capacity for drawer 100 lbs. Capacity for unit 1,000 lbs. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Dimensions 42in W x 24in D x 34in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.