Portable Cabinet Workbench, 1 Drawer, 42 in W x 24 in D x 34 in H, Red

  • Mfr # LPC-42-1

  • Zoro # G422718559


product price: $768.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Drawer Height
5"
Number of Doors
1
Work Surface Material
Composite
Capacity per Shelf
1,000 lbs
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC-42-1
Zoro #
G422718559
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5"
Overall Width
42 in
Drawer Width
17.125 in
Overall Depth
24 in
Overall Height
34 in
Drawer Depth
23.375 in

Details

Number of Doors
1
Work Surface Material
Composite
Capacity per Shelf
1,000 lbs
Drawer Load Rating
100 lbs
Cabinet Locking Mechanism
Cylinder Lock
Color
Red
Finish
Powder coat
Handle
Recessed Handle
Cabinet Door Type
Solid
Includes
Side and backstops
Number of Drawers
1
Material
Steel
Item
Mobile bench
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Mobile Cabinet Workbench with One Door & One Drawer. Top surface with 3in H back & endstops. 3/4in composite top added to steel top. Adjustable shelves in door cabinet section. Locking handle on doors. Drawer with telescoping ball bearing slides and cylin Der lock. Drawer size 17-1/4in W x 22-3/4in D x 4-1/4in H. Capacity for drawer 100 lbs. Capacity for unit 1,000 lbs. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Dimensions 42in W x 24in D x 34in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.