
Portable Cabinet Workbench, 42 in W x 24 in D x 34 in H, Black
Mfr # LPC-42-0
Zoro # G222736548
product price: $716.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Material
Steel
Cabinet Door Type
Solid
Number of Doors
2
Work Surface Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPC-42-0
Zoro #
G222736548
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
42 in
Overall Depth
24 in
Overall Height
34 in
Details
Finish
Powder coat
Material
Steel
Cabinet Door Type
Solid
Color
Black
Number of Doors
2
Work Surface Material
Composite
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Capacity per Shelf
1,000 lbs
Includes
Side and backstops
Item
Mobile bench
Description
All welded steel, Heavy Duty Mobile Cabinet Workbench with Two Doors.. Top surface with 3in H back & endstops. 3/4in composite top added to steel top. Adjustable shelves in door cabinet section. Locking handle on doors. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 42in W x 24in D x 34in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.