Zoro Homepage

Portable Cabinet Workbench, 42 in W x 24 in D x 34 in H, Light Blue

  • Mfr # LPC-42-0

  • Zoro # G122715230


product price: $716.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
42 in
Cabinet Door Type
Solid
Overall Depth
24 in
Overall Height
34 in
Color
Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC-42-0
Zoro #
G122715230
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Depth
24 in
Overall Height
34 in

Details

Cabinet Door Type
Solid
Color
Light Blue
Material
Steel
Caster Material
Polyurethane
Finish
Powder coat
Assembled/Unassembled
Assembled
Number of Doors
2
Capacity per Shelf
1,000 lbs
Item
Mobile bench
Includes
Side and backstops
Work Surface Material
Composite

Description

All welded steel, Heavy Duty Mobile Cabinet Workbench with Two Doors.. Top surface with 3in H back & endstops. 3/4in composite top added to steel top. Adjustable shelves in door cabinet section. Locking handle on doors. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 42in W x 24in D x 34in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.