Portable Cabinet Workbench, 42 in W x 24 in D x 34 in H, Putty

  • Mfr # LPC-42-0

  • Zoro # G222718506


product price: $716.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
42 in
Overall Height
34 in
Finish
Powder coat
Material
Steel
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC-42-0
Zoro #
G222718506
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Height
34 in
Overall Depth
24 in

Details

Finish
Powder coat
Material
Steel
Item
Mobile bench
Number of Doors
2
Work Surface Material
Composite
Includes
Side and backstops
Capacity per Shelf
1,000 lbs
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Color
Putty
Cabinet Door Type
Solid

Description

All welded steel, Heavy Duty Mobile Cabinet Workbench with Two Doors.. Top surface with 3in H back & endstops. 3/4in composite top added to steel top. Adjustable shelves in door cabinet section. Locking handle on doors. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 42in W x 24in D x 34in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.