
Portable Cabinet Workbench, 42 in W x 24 in D x 34 in H, Red
Mfr # LPC-42-0
Zoro # G222719947
product price: $716.99
/eaKey Features
Work Surface Material
Composite
Overall Width
42 in
Material
Steel
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPC-42-0
Zoro #
G222719947
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
42 in
Overall Height
34 in
Overall Depth
24 in
Details
Work Surface Material
Composite
Material
Steel
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Finish
Powder coat
Cabinet Door Type
Solid
Capacity per Shelf
1,000 lbs
Item
Mobile bench
Number of Doors
2
Color
Red
Includes
Side and backstops
Description
All welded steel, Heavy Duty Mobile Cabinet Workbench with Two Doors.. Top surface with 3in H back & endstops. 3/4in composite top added to steel top. Adjustable shelves in door cabinet section. Locking handle on doors. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 42in W x 24in D x 34in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.