Portable Door Cabinet, 24 in W x 34 in H x 20 in D, Gray

  • Mfr # PUB-24-D

  • Zoro # G922719520


product price:  $459.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Handle
L-Style
Depth
20 in
Material
Steel
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUB-24-D
Zoro #
G922719520
UPC #
-
Country of Origin
United States

Dimensions

Depth
20 in
Width
21-3/4 in
Overall Height
23-3/4 in

Details

Color
Gray
Handle
L-Style
Material
Steel
Load Capacity
1,000 lbs
Item
Cabinte
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Versatile Mobile Cabinet includes a door with keyed handle. Inside cabinet area measures 21-3/4in W x 20in D x 23-3/4in HCapacity 1,000 lbs. 2 swivel & 2 rigid Polyurethane casters. Cabinet dimensions 24in W x 34in H x 20in D.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.