Portable Door Cabinet, 24 in W x 34 in H x 20 in D, Light Blue

  • Mfr # PUB-24-D

  • Zoro # G122717609


product price: $459.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Solid
Overall Height
23-3/4 in
Material
Steel
Series
PUB
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUB-24-D
Zoro #
G122717609
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23-3/4 in
Overall Depth
20 in
Overall Width
21-3/4 in

Details

Door Type
Solid
Item
Cabinte
Material
Steel
Color
Light Blue
Series
PUB
Load Capacity
1,000 lbs
Number of Doors
1
Finish
Powder coat
Assembled/Unassembled
Assembled
Cabinet Handle Style
L-Style
Caster Type
2 Rigid,2 Swivel
Locking Points
Latch
Caster Material
Polyurethane or Semi-Steel

Description

All welded steel, Heavy Duty Versatile Mobile Cabinet includes a door with keyed handle. Inside cabinet area measures 21-3/4in W x 20in D x 23-3/4in HCapacity 1,000 lbs. 2 swivel & 2 rigid Polyurethane casters. Cabinet dimensions 24in W x 34in H x 20in D.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.