Portable Drawer Cabinet with 4 Drawers, 24 in W x 34 in H x 20 in D, Gray

  • Mfr # PUB-24-4DR

  • Zoro # G022715026


product price:  $706.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
20 in
Height
13 in
Material - Cabinets
Steel
Color
Gray
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PUB-24-4DR
Zoro #
G022715026
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
13 in
Depth
20 in

Details

Material - Cabinets
Steel
Item
Cabinet
Color
Gray
Load Capacity
1,000 lbs
Finish
Powder coat
Cabinet Handle Style
Polyurethane or steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Versatile Mobile Cabinet includes four20in W x 19in D x 5in H drawers with chrome handle and padlock loop.. Top drawer includes a small parts tray. Dimensions 24in W x 34in H x 20in D. Capacity 1,000 lbs. 2 swivel & 2 rigid Polyurethane Casters. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.