Portable Drawer Cabinet with 4 Drawers, 24 in W x 34 in H x 20 in D, Red

  • Mfr # PUB-24-4DR

  • Zoro # G022719826


product price:  $706.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Drawer Height
5
Series
PUB
Load Capacity
1,000 lbs
Number of Drawers
4
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUB-24-4DR
Zoro #
G022719826
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Overall Width
20 in
Overall Height
13 in
Drawer Depth
19.125 in
Overall Depth
20 in
Drawer Width
19.625 in

Details

Series
PUB
Load Capacity
1,000 lbs
Number of Drawers
4
Finish
Powder coat
Caster Material
Polyurethane or Semi-Steel
Caster Type
2 Rigid,2 Swivel
Assembled/Unassembled
Assembled
Drawer Capacity
100 lbs
Item
Cabinet
Cabinet Handle Style
Pull Handle
Cabinet Locking Mechanism
Padlock Loop
Color
Red
Material - Cabinets
Steel

Description

All welded steel, Heavy Duty Versatile Mobile Cabinet includes four20in W x 19in D x 5in H drawers with chrome handle and padlock loop.. Top drawer includes a small parts tray. Dimensions 24in W x 34in H x 20in D. Capacity 1,000 lbs. 2 swivel & 2 rigid Polyurethane Casters. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.