Portable Drawer & Door Cabinet, 24 in W x 34 in H x 20 in D, Black

  • Mfr # PUB-24SW

  • Zoro # G022736922


product price:  $633.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Drawers
2
Overall Width
24 in
Color
Black
Assembled/Unassembled
Assembled
Drawer Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PUB-24SW
Zoro #
G022736922
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Drawer Height
5
Overall Height
34 in
Overall Depth
20 in
Drawer Depth
19.125 in
Drawer Width
19.625 in

Details

Number of Drawers
2
Item
Cabinet
Color
Black
Assembled/Unassembled
Assembled
Drawer Capacity
100 lbs
Finish
Powder coat
Lock Type
Padlock Loop
Caster Material
Polyurethane or Semi-Steel
Cabinet Handle Style
L-Style
Door Type
Solid
Locking Points
Latch
Caster Type
2 Rigid,2 Swivel
Load Capacity
1,000 lbs
Number of Doors
1
Material
Steel
Series
PUB

Description

All welded steel, Heavy Duty Versatile Mobile Cabinet includes two 20in W x 19in D x 5in H drawers and 1 door with keyed handle that has a storage area of 20in W x 20in D x 13in H. Top drawer includes a small parts tray.Capacity 1,000 lbs. 2 swivel & 2 rigid Steel casters. Cabinet dimensions 24in W x 34in H x 20in D.Powder Coat finish. Black."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.