Portable Drawer & Door Cabinet, 24 in W x 34 in H x 20 in D, Red

  • Mfr # PUB-24SW

  • Zoro # G022718843


product price:  $633.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,000 lbs
Overall Depth
20 in
Series
PUB
Cabinet Handle Style
L-Style
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PUB-24SW
Zoro #
G022718843
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
20 in
Overall Height
34 in
Drawer Width
19.625 in
Drawer Depth
19.125 in
Overall Width
24 in
Drawer Height
5

Details

Load Capacity
1,000 lbs
Series
PUB
Cabinet Handle Style
L-Style
Number of Drawers
2
Assembled/Unassembled
Assembled
Color
Red
Lock Type
Padlock Loop
Drawer Capacity
100 lbs
Number of Doors
1
Door Type
Solid
Locking Points
Latch
Caster Material
Polyurethane or Semi-Steel
Item
Cabinet
Material
Steel
Finish
Powder coat
Caster Type
2 Rigid,2 Swivel

Description

All welded steel, Heavy Duty Versatile Mobile Cabinet includes two 20in W x 19in D x 5in H drawers and 1 door with keyed handle that has a storage area of 20in W x 20in D x 13in H. Top drawer includes a small parts tray.Capacity 1,000 lbs. 2 swivel & 2 rigid Steel casters. Cabinet dimensions 24in W x 34in H x 20in D.Powder Coat finish. GRAY."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.