Portable Table with Clipboard Holder, 36 in W x 26 in H x 46 in D, Black

  • Mfr # PPET-2636

  • Zoro # G722736444


product price: $289.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Material
All Welded Steel
Capacity per Shelf
500 lbs
Assembled/Unassembled
Assembled
Depth
26 in
Overall Height
38-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPET-2636
Zoro #
G722736444
UPC #
-
Country of Origin
United States

Dimensions

Depth
26 in
Overall Height
38-1/4 in
Overall Width
36 in

Details

Material
All Welded Steel
Item
Shop Desk
Capacity per Shelf
500 lbs
Assembled/Unassembled
Assembled
Finish
Powder Coat
Color
Black

Description

All welded steel, Heavy Duty Portable Table. Equipped with a removable 1/4in pressed wood top and a 1/4in H lip in front to prevent items from falling off. Unit has an 8in H steel clipboard holder with a 70 degree slope to the back. 4 swivel 5in x 1in soft rubber casters. 36in W x 26in D x 38-1/4in H Front; 46-3/4in H back. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.