Portable Table with Clipboard Holder, 36 in W x 26 in H x 46 in D, Light Blue

  • Mfr # PPET-2636

  • Zoro # G522717537


product price: $289.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Assembly
Assembled
Color
Light Blue
Overall Width
36 in
Overall Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPET-2636
Zoro #
G522717537
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
26 in
Overall Height
38-1/4 in

Details

Finish
Powder Coat
Assembly
Assembled
Item
Shop Desk
Color
Light Blue
Series
PPET
Material
All Welded Steel

Description

All welded steel, Heavy Duty Portable Table. Equipped with a removable 1/4in pressed wood top and a 1/4in H lip in front to prevent items from falling off. Unit has an 8in H steel clipboard holder with a 70 degree slope to the back. 4 swivel 5in x 1in soft rubber casters. 36in W x 26in D x 38-1/4in H Front; 46-3/4in H back. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.