
Portable Table with Clipboard Holder, 36 in W x 26 in H x 46 in D, Putty
Mfr # PPET-2636
Zoro # G022715514
product price: $289.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Assembly
Assembled
Overall Height
38-1/4 in
Color
Putty
Material
All Welded Steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPET-2636
Zoro #
G022715514
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
38-1/4 in
Overall Depth
26 in
Overall Width
36 in
Details
Assembly
Assembled
Color
Putty
Item
Shop Desk
Material
All Welded Steel
Finish
Powder Coat
Series
PPET
Description
All welded steel, Heavy Duty Portable Table. Equipped with a removable 1/4in pressed wood top and a 1/4in H lip in front to prevent items from falling off. Unit has an 8in H steel clipboard holder with a 70 degree slope to the back. 4 swivel 5in x 1in soft rubber casters. 36in W x 26in D x 38-1/4in H Front; 46-3/4in H back. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.