Portable Table with Clipboard Holder, 36 in W x 26 in H x 46 in D, Red

  • Mfr # PPET-2636

  • Zoro # G322716068


product price: $289.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Overall Depth
26 in
Series
PPET
Finish
Powder Coat
Overall Height
38-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPET-2636
Zoro #
G322716068
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Height
38-1/4 in
Overall Width
36 in

Details

Material
All Welded Steel
Series
PPET
Finish
Powder Coat
Assembly
Assembled
Item
Shop Desk
Color
Red

Description

All welded steel, Heavy Duty Portable Table. Equipped with a removable 1/4in pressed wood top and a 1/4in H lip in front to prevent items from falling off. Unit has an 8in H steel clipboard holder with a 70 degree slope to the back. 4 swivel 5in x 1in soft rubber casters. 36in W x 26in D x 38-1/4in H Front; 46-3/4in H back. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.