Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Welding Bench, 60 in W x 36 in D x 30-42 in H, Black

  • Mfr # PWB-6036

  • Zoro # G022737639


product price: $1,460.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
30-42 in
Material
Steel
Color
Black
Overall Width
60 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWB-6036
Zoro #
G022737639
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30-42 in
Overall Width
60 in
Overall Depth
36 in

Details

Material
Steel
Color
Black
Item
Welding Bench
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Pro Welding Bench with Adjustable Height. Accommodates all welding processes: MIG, TIG, GMAW, SMAW, FCAW, GTAW, & brazing. Complete removable steel grating. Adjusts from 30in to 42in high to meet the needs of any welder. Convenient pull out tray for easy slag and debris removal. Constructed of all-welded 12 gauge steel with 10 gauge steel legs. No assembly required. Dimensions 60in W x 36in D x 30in to 42in H (adjustable). Capacity 3,000 lbs.Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.