
Pro Welding Bench, 60 in W x 36 in D x 30-42 in H, Red
Mfr # PWB-6036
Zoro # G722719607
product price: $1,460.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
30-42 in
Assembled/Unassembled
Assembled
Finish
Powder coat
Overall Depth
36 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWB-6036
Zoro #
G722719607
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30-42 in
Overall Depth
36 in
Overall Width
60 in
Details
Assembled/Unassembled
Assembled
Finish
Powder coat
Item
Welding Bench
Color
Red
Material
Steel
Description
All welded steel, Heavy Duty Pro Welding Bench with Adjustable Height. Accommodates all welding processes: MIG, TIG, GMAW, SMAW, FCAW, GTAW, & brazing. Complete removable steel grating. Adjusts from 30in to 42in high to meet the needs of any welder. Convenient pull out tray for easy slag and debris removal. Constructed of all-welded 12 gauge steel with 10 gauge steel legs. No assembly required. Dimensions 60in W x 36in D x 30in to 42in H (adjustable). Capacity 3,000 lbs.Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.