Pull Cart, 16 in W x 28 in D x 20.5 in H, Light Blue
- Mfr # SER-101-RW
- Zoro # G722719959
product price:Â
$
417.99
/ea
Key Features
Overall Height
20-1/2 in
Overall Width
16 in
Material
Welded Steel
Load Capacity
1,000 lbs
Handle Type
T-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SER-101-RW
- Zoro #
- G722719959
- UPC #
- -
- Country of Origin
- United States
- Material
- Welded Steel
- Color
- Light Blue
- Load Capacity
- 1,000 lbs
- Item
- Pull Cart
- Handle Type
- T-Handle
- Number of Shelves
- 2
- Drawer Load Rating
- 100 lbs
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- Polyurethane
- Capacity per Shelf
- 500 lbs.
- Cart Shelf Style
- Tray
- Distance Between Shelves
- 12.438"
- No. of Shelves
- 2
- Caster Configuration
- 2 Rigid, 2 Swivel
Dimensions
- Overall Height
- 20-1/2 in
- Overall Width
- 16 in
- Overall Depth
- 28 in
- Drawer Width
- 19.75 in
- Shelf Width
- 16
- Height
- 20-1/2 in
- Shelf Length
- 28
- Caster Dia.
- 5
Description
All welded steel, Heavy Duty Pull Cart with Drawer, 32in Long Handle, and Shelf. Drawer slides on telescoping, full extension ball bearing slides, and includes padlock hasp. Drawer size 20in W x 15in D x 5in H. Shelf 1in Deep. 2 swivel, 2 rigid 5in x 1-1/4in Polyurethane casters. Capacity 1,000 lbs. Dimensions 16in W x 28in D x 20-1/2in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.