Pull Cart with Handle and Drawer, 16 in W x 20.5 in H x 28 in D, Black

  • Mfr # SER-101-SW

  • Zoro # G922737074


product price: $382.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Material
All Welded Steel
Finish
Powder Coat
Overall Height
20-1/3 in
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER-101-SW
Zoro #
G922737074
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20-1/3 in
Overall Width
17 in
Overall Length
29 in

Details

Material
All Welded Steel
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Handle Type
Pull Handle
Assembled/Unassembled
Assembled
Item
Platform Truck
Color
Black
Caster Material
Semi-Steel

Description

All welded steel, Heavy Duty Pull Cart with Drawer, 32in Long Handle, and Shelf. Drawer slides on telescoping, full extension ball bearing slides, and includes padlock hasp. Drawer size 20in W x 15in D x 5in H. Shelf 1in Deep. 2 swivel, 2 rigid semi-steel casters. Capacity 1,000 lbs. Dimensions 16in W x 28in D x 20-1/2in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.