Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Cart with Handle and Drawer, 16 in W x 20.5 in H x 28 in D, Putty

  • Mfr # SER-101-SW

  • Zoro # G422719747


product price: $382.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Drawers
1
Workbench/Table Leg Type
Casters
Drawer Depth
15.75 in
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER-101-SW
Zoro #
G422719747
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
15.75 in
Drawer Height
5"
Overall Width
17 in
Overall Height
20-1/3 in
Drawer Width
19.75 in
Overall Depth
29 in

Details

Number of Drawers
1
Workbench/Table Leg Type
Casters
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Color
Putty
Handle
Pull Handle
Drawer Load Rating
100 lbs
Finish
Powder Coat
Load Capacity
1,000 lbs
Item
Platform Truck
Assembled/Unassembled
Assembled
Material
All Welded Steel

Description

All welded steel, Heavy Duty Pull Cart with Drawer, 32in Long Handle, and Shelf. Drawer slides on telescoping, full extension ball bearing slides, and includes padlock hasp. Drawer size 20in W x 15in D x 5in H. Shelf 1in Deep. 2 swivel, 2 rigid semi-steel casters. Capacity 1,000 lbs. Dimensions 16in W x 28in D x 20-1/2in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.