Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Cart with Handle and Drawer, 16 in W x 20.5 in H x 28 in D, Red

  • Mfr # SER-101-SW

  • Zoro # G722717665


product price: $382.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
17 in
Assembled/Unassembled
Assembled
Material
All Welded Steel
Number of Drawers
1
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER-101-SW
Zoro #
G722717665
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 in
Drawer Height
5"
Overall Height
20-1/3 in
Overall Depth
29 in
Drawer Width
19.75 in
Drawer Depth
15.75 in

Details

Assembled/Unassembled
Assembled
Material
All Welded Steel
Number of Drawers
1
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Handle
Pull Handle
Finish
Powder Coat
Drawer Load Rating
100 lbs
Load Capacity
1,000 lbs
Caster Material
Semi-Steel
Color
Red
Workbench/Table Leg Type
Casters

Description

All welded steel, Heavy Duty Pull Cart with Drawer, 32in Long Handle, and Shelf. Drawer slides on telescoping, full extension ball bearing slides, and includes padlock hasp. Drawer size 20in W x 15in D x 5in H. Shelf 1in Deep. 2 swivel, 2 rigid semi-steel casters. Capacity 1,000 lbs. Dimensions 16in W x 28in D x 20-1/2in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.