Zoro Homepage

Rack-U-Frame, 25 in W x 17.5 in H, 60,000 lbs Capacity, Black

  • Mfr # RUF-640

  • Zoro # G622737220


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
60,000 lbs
Width
25 in
Height
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUF-640
Zoro #
G622737220
UPC #
-
Country of Origin
United States

Dimensions

Width
25 in
Height
17-1/2 in

Details

Load Capacity
60,000 lbs
Item
Rack

Description

All welded steel, Heavy Duty Single Rack-U-Frame. Fully assembled and ready for use. Formed for strength and stacking tiers. Carrying handle for strength and convenience. For maximum capacity and safety, units should be installed on a solid, smooth surface, evenly spaced 20 ft., and stacked a maximum of 4 high. Capacity 60,000 lbs. when optimally stacked. Dimensions 25in W x 17-1/2in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.