
Rack-U-Frame, 44 in W x 32 in D x 31 in H, Black
Mfr # RUF-244
Zoro # G722737564
product price: $540.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height
31 in
Load Capacity
5,000 lbs
Width
32 in
Color
Black
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUF-244
Zoro #
G722737564
UPC #
-
Country of Origin
United States
Dimensions
Height
31 in
Width
32 in
Details
Load Capacity
5,000 lbs
Item
Rack
Color
Black
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Twin Rack-U-Frame. Fully assembled and ready to use. For maximum capacity and safety, units should be installed on a solid, smooth surface, evenly spaced 20 ft., and stacked a maximum of 4 high. Used in multiples with fork lifts, as required to provide length and tier height needed for storage. Capacity 5,000 lbs. when optimally stacked. Dimensions 44in W x 32in D x 31in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.