Zoro Homepage

Rack-U-Frame, 44 in W x 32 in D x 31 in H, Gray

  • Mfr # RUF-244

  • Zoro # G322717317


product price: $540.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
31 in
Load Capacity
5,000 lbs
Color
Gray
Material
All welded steel
Depth
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUF-244
Zoro #
G322717317
UPC #
-
Country of Origin
United States

Dimensions

Height
31 in
Depth
44 in
Overall Width
32 in

Details

Item
Rack
Load Capacity
5,000 lbs
Color
Gray
Material
All welded steel
Finish
Powder Coat

Description

All welded steel, Heavy Duty Twin Rack-U-Frame. Fully assembled and ready to use. For maximum capacity and safety, units should be installed on a solid, smooth surface, evenly spaced 20 ft., and stacked a maximum of 4 high. Used in multiples with fork lifts, as required to provide length and tier height needed for storage. Capacity 5,000 lbs. when optimally stacked. Dimensions 44in W x 32in D x 31in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.