Zoro Homepage

Rack-U-Frame, Twin, 36 in W x 25 in D x 17.5 in H, Gray

  • Mfr # RUF-263

  • Zoro # G622719301


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coat
Depth
36 in
Height
17-1/2 in
Overall Width
25 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUF-263
Zoro #
G622719301
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
17-1/2 in
Overall Width
25 in

Details

Finish
Powder Coat
Item
Rack
Color
Gray
Material
All welded steel
Load Capacity
5,000 lbs

Description

All welded steel, Heavy Duty Twin Rack-U-Frame. Fully assembled and ready to use. For maximum capacity and safety, units should be installed on a solid, smooth surface, evenly spaced 20 ft., and stacked a maximum of 4 high. Used in multiples with fork lifts, as required to provide length and tier height needed for storage. Capacity 5,000 lbs. when optimally stacked. Dimensions 36in W x 25in D x 17-1/2in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.