
Rack-U-Frame, Twin, 36 in W x 25 in D x 17.5 in H, Red
Mfr # RUF-263
Zoro # G722719829
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Series
RUF
Finish
Powder Coat
Height
17-1/2 in
Material
All Welded Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUF-263
Zoro #
G722719829
UPC #
-
Country of Origin
United States
Dimensions
Height
17-1/2 in
Overall Width
25 in
Depth
36 in
Details
Series
RUF
Finish
Powder Coat
Material
All Welded Steel
Item
Rack
Assembled/Unassembled
Assembled
Color
Red
Load Capacity
5,000 lbs
Description
All welded steel, Heavy Duty Twin Rack-U-Frame. Fully assembled and ready to use. For maximum capacity and safety, units should be installed on a solid, smooth surface, evenly spaced 20 ft., and stacked a maximum of 4 high. Used in multiples with fork lifts, as required to provide length and tier height needed for storage. Capacity 5,000 lbs. when optimally stacked. Dimensions 36in W x 25in D x 17-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.