Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack-U-Frame, Twin, 48 in W x 17 1/2 in H x 25 in D, Gray

  • Mfr # RUF-264

  • Zoro # G822718920


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Depth
48 in
Color
Gray
Height
17-1/2 in
Finish
Powder Coat
Load Capacity
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RUF-264
Zoro #
G822718920
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
17-1/2 in
Overall Width
25 in

Details

Color
Gray
Finish
Powder Coat
Load Capacity
5,000 lbs
Item
Rack
Material
All welded steel

Description

All welded steel, Heavy Duty Twin Rack-U-Frame. Fully assembled and ready to use. For maximum capacity and safety, units should be installed on a solid, smooth surface, evenly spaced 20 ft., and stacked a maximum of 4 high. Used in multiples with fork lifts, as required to provide length and tier height needed for storage. Capacity 5,000 lbs. when optimally stacked. Dimensions 48in W x 25in D x 17-1/2in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.