Rollover Box Truck, 24 in W x 48 in D x 24 in H, Gray

  • Mfr # ROBT-48-P

  • Zoro # G622715921


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
30 in
Overall Width
24 in
Material
All welded steel
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROBT-48-P
Zoro #
G622715921
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Width
24 in

Details

Color
Gray
Material
All welded steel
Item
Box Trucks
Load Capacity
1,000 lbs
Finish
Powder Coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Roll-Over Box Truck. Constructed of 14 gauge steel. Features a roll-over bar and handle to give maximum leverage when turning over load from horizontal to vertical position.2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 48in W x 24in D x 30in H overall. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.