
Rollover Box Truck, 24 in W x 48 in D x 24 in H, Light Blue
Mfr # ROBT-48-P
Zoro # G722720306
product price: $621.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30 in
Load Capacity
1,000 lbs
Overall Length
36 in
Color
Light Blue
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROBT-48-P
Zoro #
G722720306
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Details
Item
Box Trucks
Load Capacity
1,000 lbs
Color
Light Blue
Assembled/Unassembled
Assembled
Finish
Powder Coat
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Caster Material
Polyurethane
Description
All welded steel, Heavy Duty Roll-Over Box Truck. Constructed of 14 gauge steel. Features a roll-over bar and handle to give maximum leverage when turning over load from horizontal to vertical position.2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 48in W x 24in D x 30in H overall. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.