Rollover Box Truck, 24 in W x 48 in D x 24 in H, Putty

  • Mfr # ROBT-48-P

  • Zoro # G922718745


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Material
All Welded Steel
Caster Material
Polyurethane
Color
Putty
Caster Type
2 Rigid, 2 Swivel
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROBT-48-P
Zoro #
G922718745
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
24 in
Overall Height
30 in

Details

Material
All Welded Steel
Caster Material
Polyurethane
Color
Putty
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Item
Box Trucks

Description

All welded steel, Heavy Duty Roll-Over Box Truck. Constructed of 14 gauge steel. Features a roll-over bar and handle to give maximum leverage when turning over load from horizontal to vertical position.2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 48in W x 24in D x 30in H overall. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.