
See-Thru Box Truck, 24 in W x 42 in H x 24 in D, Red
Mfr # STBT-2442
Zoro # G922716253
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24 in
Material
All Welded Steel
Color
Red
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STBT-2442
Zoro #
G922716253
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
24 in
Overall Length
42 in
Details
Material
All Welded Steel
Color
Red
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Finish
Powder Coat
Load Capacity
1,000 lbs
Item
Box Trucks
Caster Material
Polyurethane
Description
All welded steel, Heavy Duty See-Thru Box Truck. Constructed of steel mesh sides for visual inspection. Casters are mounted in a diamond pattern with 1/4in tilt. Unit turns within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 42in W x 24in D x 24in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.