See-Thru Box Truck, 30 in W x 24 in D x 48 in H, Red
- Mfr # STBT-3048
- Zoro # G322717744
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Overall Width
30 in
Material
All Welded Steel
Color
Red
Load Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STBT-3048
- Zoro #
- G322717744
- UPC #
- -
- Country of Origin
- United States
- Item
- Box Trucks
- Material
- All Welded Steel
- Color
- Red
- Load Capacity
- 1,000 lb
- Caster Type
- 2 Rigid, 2 Swivel
- Assembled/Unassembled
- Assembled
- Caster Material
- Polyurethane
- Finish
- Powder Coat
Dimensions
- Overall Length
- 48 in
- Overall Width
- 30 in
- Overall Height
- 24 in
Description
All welded steel, Heavy Duty See-Thru Box Truck. Constructed of steel mesh sides for visual inspection. Casters are mounted in a diamond pattern with 1/4in tilt. Unit turns within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 48in W x 30in D x 24in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.