
See-Thru Box Truck, 30 in W x 36 in H x 24 in D, Light Blue
Mfr # STBT-3036
Zoro # G022720440
product price: $508.99
/eaKey Features
Caster Type
2 Rigid, 2 Swivel
Overall Length
36 in
Material
All Welded Steel
Load Capacity
1,000 lbs
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STBT-3036
Zoro #
G022720440
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Height
24 in
Overall Width
30 in
Details
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Load Capacity
1,000 lbs
Caster Material
Polyurethane
Finish
Powder Coat
Assembled/Unassembled
Assembled
Item
Box Trucks
Color
Light Blue
Description
All welded steel, Heavy Duty See-Thru Box Truck. Constructed of steel mesh sides for visual inspection. Casters are mounted in a diamond pattern with 1/4in tilt. Unit turns within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 30in D x 24in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.