See-Thru Box Truck, 36 in W x 24 in H x 24 in D, Putty

  • Mfr # STBT-2436

  • Zoro # G922718882


product price: $456.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
All Welded Steel
Overall Length
36 in
Caster Material
Polyurethane
Finish
Powder Coat
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STBT-2436
Zoro #
G922718882
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
24 in
Overall Height
24 in

Details

Material
All Welded Steel
Caster Material
Polyurethane
Finish
Powder Coat
Load Capacity
1,000 lbs
Color
Putty
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Item
Box Trucks

Description

All welded steel, Heavy Duty See-Thru Box Truck. Constructed of steel mesh sides for visual inspection. Casters are mounted in a diamond pattern with 1/4in tilt. Unit turns within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 24in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.