
See-Thru Box Truck, 36 in W x 24 in H x 24 in D, Red
Mfr # STBT-2436
Zoro # G822717381
product price:Â $456.99
/eaKey Features
Finish
Powder Coat
Material
All Welded Steel
Color
Red
Overall Width
24 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STBT-2436
Zoro #
G822717381
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
24 in
Overall Length
36 in
Details
Finish
Powder Coat
Material
All Welded Steel
Item
Box Trucks
Color
Red
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Load Capacity
1,000 lbs
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty See-Thru Box Truck. Constructed of steel mesh sides for visual inspection. Casters are mounted in a diamond pattern with 1/4in tilt. Unit turns within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 24in D x 24in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.