
See-Thru Box Truck, 42 in W x 30 in H x 24 in D, Gray
Mfr # STBT-3042
Zoro # G122717906
product price:Â $547.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Load Capacity
1,000 lbs
Finish
Powder Coat
Overall Height
24 in
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STBT-3042
Zoro #
G122717906
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
30 in
Details
Color
Gray
Load Capacity
1,000 lbs
Finish
Powder Coat
Item
Box Trucks
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty See-Thru Box Truck. Constructed of steel mesh sides for visual inspection. Casters are mounted in a diamond pattern with 1/4in tilt. Unit turns within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 42in W x 30in D x 24in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.