See-Thru Box Truck, 42 in W x 30 in H x 24 in D, Putty

  • Mfr # STBT-3042

  • Zoro # G722718419


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

Caster Material
Polyurethane
Material
All Welded Steel
Overall Width
30 in
Overall Height
24 in
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STBT-3042
Zoro #
G722718419
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
24 in
Overall Length
42 in

Details

Caster Material
Polyurethane
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Color
Putty
Assembled/Unassembled
Assembled
Finish
Powder Coat
Item
Box Trucks

Description

All welded steel, Heavy Duty See-Thru Box Truck. Constructed of steel mesh sides for visual inspection. Casters are mounted in a diamond pattern with 1/4in tilt. Unit turns within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 42in W x 30in D x 24in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.