
See-Thru Box Truck, 48 in W x 24 in D x 24 in H, Black
Mfr # STBT-2448
Zoro # G222736562
product price:Â $534.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Assembled/Unassembled
Assembled
Material
All Welded Steel
Overall Height
24 in
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STBT-2448
Zoro #
G222736562
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
24 in
Overall Length
48 in
Details
Assembled/Unassembled
Assembled
Material
All Welded Steel
Item
Box Trucks
Caster Material
Polyurethane
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Load Capacity
1,000 lbs
Color
Black
Description
All welded steel, Heavy Duty See-Thru Box Truck. Constructed of steel mesh sides for visual inspection. Casters are mounted in a diamond pattern with 1/4in tilt. Unit turns within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 48in W x 24in D x 24in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.