
Semi-Live Platform Truck, 30 in W x 48 in L x 12 in H Gray
Mfr # SLPT-3048
Zoro # G722717252
product price:Â $434.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Overall Height
12 in
Depth
30 in
Handle Type
Removeable
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLPT-3048
Zoro #
G722717252
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Depth
30 in
Overall Width
48 in
Details
Finish
Powder Coat
Item
Platform Truck
Handle Type
Removeable
Material
All welded steel
Color
Gray
Load Capacity
2,500 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Semi-Live Platrform Truck. Platform becomes a versatile truck with the addition of No.15 Jack Handle. 2 rigid 8in x 2in mold-on rubber casters. Capacity 2,500 lbs. Dimensions 48in W x 30in D x 12in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.