
Semi-Live Platform Truck, 30 in W x 48 in L x 12 in H Putty
Mfr # SLPT-3048
Zoro # G022718652
product price:Â $434.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Material
All Welded Steel
Caster Material
Rubber
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLPT-3048
Zoro #
G022718652
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Length
30 in
Overall Height
12 in
Details
Material
All Welded Steel
Caster Material
Rubber
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Assembled/Unassembled
Assembled
Color
Putty
Load Capacity
2,500 lbs
Item
Platform Truck
Description
All welded steel, Heavy Duty Semi-Live Platrform Truck. Platform becomes a versatile truck with the addition of No.15 Jack Handle. 2 rigid 8in x 2in mold-on rubber casters. Capacity 2,500 lbs. Dimensions 48in W x 30in D x 12in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.