Semi-Live Platform Truck, 36 in W x 48 in D x 12 in H, Black

  • Mfr # SLPT-3648

  • Zoro # G122737416


product price:  $488.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Caster Type
2 Rigid, 2 Swivel
Load Capacity
2,500 lbs
Color
Black
Overall Width
48 in
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLPT-3648
Zoro #
G122737416
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
12 in
Overall Length
36 in

Details

Caster Type
2 Rigid, 2 Swivel
Load Capacity
2,500 lbs
Color
Black
Caster Material
Rubber
Assembled/Unassembled
Assembled
Item
Platform Truck
Material
All Welded Steel
Includes
Removable Handle
Finish
Powder Coat

Description

All welded steel, Heavy Duty Semi-Live Platrform Truck. Platform becomes a versatile truck with the addition of No.15 Jack Handle. 2 rigid 8in x 2in mold-on rubber casters. Capacity 2,500 lbs. Dimensions 48in W x 36in D x 12in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.