
Semi-Live Platform Truck, 36 in W x 48 in D x 12 in H, Putty
Mfr # SLPT-3648
Zoro # G822720770
product price:Â $488.99
/eaKey Features
Material
All Welded Steel
Includes
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Caster Material
Rubber
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLPT-3648
Zoro #
G822720770
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Height
12 in
Overall Width
48 in
Details
Material
All Welded Steel
Includes
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Caster Material
Rubber
Finish
Powder Coat
Load Capacity
2,500 lbs
Item
Platform Truck
Assembled/Unassembled
Assembled
Color
Putty
Description
All welded steel, Heavy Duty Semi-Live Platrform Truck. Platform becomes a versatile truck with the addition of No.15 Jack Handle. 2 rigid 8in x 2in mold-on rubber casters. Capacity 2,500 lbs. Dimensions 48in W x 36in D x 12in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.