Semi-Live Platform Truck, 36 in W x 48 in D x 12 in H, Red

  • Mfr # SLPT-3648

  • Zoro # G022717549


product price:  $488.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes
Removable Handle
Color
Red
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLPT-3648
Zoro #
G022717549
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
48 in
Overall Length
36 in

Details

Includes
Removable Handle
Color
Red
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Finish
Powder Coat
Caster Material
Rubber
Load Capacity
2,500 lbs
Assembled/Unassembled
Assembled
Material
All Welded Steel

Description

All welded steel, Heavy Duty Semi-Live Platrform Truck. Platform becomes a versatile truck with the addition of No.15 Jack Handle. 2 rigid 8in x 2in mold-on rubber casters. Capacity 2,500 lbs. Dimensions 48in W x 36in D x 12in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.