Semi-Live Platform Truck, 48 in W x 24 in D x 12 in H, Black

  • Mfr # SLPT-2448

  • Zoro # G722736536


product price:  $375.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
All Welded Steel
Overall Height
12 in
Load Capacity
2,500 lbs
Caster Type
2 Rigid, 2 Swivel
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLPT-2448
Zoro #
G722736536
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Height
12 in
Overall Width
48 in

Details

Material
All Welded Steel
Load Capacity
2,500 lbs
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Color
Black
Includes
Removable Handle
Caster Material
Rubber
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Semi-Live Platrform Truck. Platform becomes a versatile truck with the addition of No.15 Jack Handle. 2 rigid 8in x 2in mold-on rubber casters. Capacity 2,500 lbs. Dimensions 48in W x 24in D x 12in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.